Shop All Drill Bit Blanks
Vermont Gage
Black/Gold Jobber Length Drill Bit
Mfr # 501168750
Zoro # G1843298
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Fractional Inch
- Size-Diameter 11/16 in
- Size - Decimal 11/16 in - 0.6875
- Diameter Tolerance +0.0000/-0.0005 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 501168750
- Zoro # G1843298
- UPC # 662631565909
- Country of Origin United States
- Category Drill Bit Blanks
Dimensions
Size-Diameter | 11/16 in |
Size - Decimal | 11/16 in - 0.6875 |
Diameter Tolerance | +0.0000/-0.0005 in |
Size | 11/16" |
Overall Length | 6 in |
Dimension Type | Fractional Inch |
Overall Length Trade Name | Jobber Length |
Size- Decimal | 11/16" (0.6875) |
Details
Item | Jobber Drill Blank |
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Decimal Equivalent | 0.6875 |
Material | High Speed Steel |
Finish | Black and Gold Oxide |
Primary Material Application ISO Code | K, M, N, S1 |
Primary Material Application | All Materials |
Description
Jobber Drill Blank, Fractional Inch, High Speed Steel, 11/16 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC Let-P (C22736)
- GROZ Pry Bar, Handled, 32" (33124)
- KIPP Cam Lever Size: 2 3/8-16X30, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0005.25011A4X30)
- KLEIN TOOLS Bag/Tote, Tool Tote, Tan, Canvas, 0 Pockets (5156)
- VERMONT GAGE Long Drill Blank, 3/16" Size, HSS (521187520)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501401900)
- VERMONT GAGE Long Drill Blank, 1/8" Size, HSS (521125020)
- VERMONT GAGE Cobalt Black/Gold Jobber Length Drill Bit (531125000)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511500200)
- VERMONT GAGE Cobalt Black/Gold Jobber Length Drill Bit (531137500)
- WESTWARD 2-3/4" HSS Bright Jobber Length Drill Bit (6NRX6)
- Vermont Gage Drill Bit Blanks