Shop All Drill Bit Blanks
Vermont Gage
Black/Gold Jobber Length Drill Bit
Mfr # 501162500
Zoro # G1843313
product price: $20.55
/ea
Sold in multiples of 3 for $61.65
$61.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Fractional Inch
- Size-Diameter 5/8 in
- Size - Decimal 5/8 in - 0.6250
- Diameter Tolerance +0.0000/-0.0003 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 501162500
- Zoro # G1843313
- UPC # 662631565824
- Country of Origin United States
- Category Drill Bit Blanks
Dimensions
Size-Diameter | 5/8 in |
Size - Decimal | 5/8 in - 0.6250 |
Diameter Tolerance | +0.0000/-0.0003 in |
Size | 5/8" |
Overall Length | 6 in |
Size- Decimal | 5/8" (0.6250) |
Overall Length Trade Name | Jobber Length |
Dimension Type | Fractional Inch |
Details
Item | Jobber Drill Blank |
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.6250 |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Finish | Black and Gold Oxide |
Primary Material Application | All Materials |
Primary Material Application ISO Code | K, M, N, S1 |
Description
Jobber Drill Blank, Fractional Inch, High Speed Steel, 5/8 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Spline Core Bit With Shank, 5 In, 22 L (HC8075)
- JET Guard For A Band Saw Right Side (HVBS462-132)
- EUROBOOR TCT Annular Cutter with Universal Shank, 7/16" x 2" (HMLU.7/16)
- DRILL AMERICA 15/32"-32 HSS Plug Hand Tap (DWTST15/32-32P)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501401150)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501405500)
- VERMONT GAGE Long Drill Blank, 3/8" Size, HSS (521375010)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501420000)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501401900)
- VERMONT GAGE Cobalt Black/Gold Jobber Length Drill Bit (531150000)
- WESTWARD 3-7/8" HSS Bright Jobber Length Drill Bit (6NRU6)
- Vermont Gage Tool Blanks