Shop All Drill Bit Blanks
Vermont Gage
Black/Gold Jobber Length Drill Bit
Mfr # 501157810
Zoro # G1843401
product price: $20.35
/ea
Sold in multiples of 3 for $61.05
$61.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Fractional Inch
- Size-Diameter 37/64 in
- Size - Decimal 37/64 in - 0.5781
- Diameter Tolerance +0.0000/-0.0003 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 501157810
- Zoro # G1843401
- UPC # 662631565763
- Country of Origin United States
- Category Drill Bit Blanks
Dimensions
Size-Diameter | 37/64 in |
Size - Decimal | 37/64 in - 0.5781 |
Diameter Tolerance | +0.0000/-0.0003 in |
Size | 37/64" |
Overall Length | 6 in |
Size- Decimal | 37/64" (0.5781) |
Overall Length Trade Name | Jobber Length |
Dimension Type | Fractional Inch |
Details
Item | Jobber Drill Blank |
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.5781 |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Finish | Black and Gold Oxide |
Primary Material Application | All Materials |
Primary Material Application ISO Code | K, M, N, S1 |
Description
Jobber Drill Blank, Fractional Inch, High Speed Steel, 37/64 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Stanley 11-325T Heavy-Duty Quick-Point„¢ Snap-Off Blades W/Dispenser, 10/Pk (11-325T)
- KNAACK Model 91 STORAGEMASTER Piano-Style Jobsite Box, Tan, 72" W x 30" D x 49" H (91)
- IRWIN DRILL BIT SET 29 PC 1/16"- 1/2" X 64TH (HN3018004)
- TOOLFLEX Black Hooks for 21.5" or 37", PK3 (P01H-1)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501405500)
- VERMONT GAGE Long Drill Blank, 15/64" Size, HSS (521234420)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511500200)
- VERMONT GAGE Long Drill Blank, 5/16" Size, HSS (521312510)
- VERMONT GAGE Cobalt Black/Gold Jobber Length Drill Bit (531137500)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501162500)
- WESTWARD 3-1/4" HSS Bright Jobber Length Drill Bit (6NRW5)
- Vermont Gage Tool Blanks