Shop All Drill Bit Blanks
Vermont Gage
Black/Gold Jobber Length Drill Bit
Mfr # 501150000
Zoro # G1843243
original price:
$19.57
25% off
new price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Fractional Inch
- Size-Diameter 1/2 in
- Size - Decimal 1/2 in - 0.5000
- Diameter Tolerance +0.0000/-0.0002 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 501150000
- Zoro # G1843243
- UPC # 662631565664
- Country of Origin United States
- Category Drill Bit Blanks
Dimensions
Size-Diameter | 1/2 in |
Size - Decimal | 1/2 in - 0.5000 |
Diameter Tolerance | +0.0000/-0.0002 in |
Size | 1/2" |
Overall Length | 6 in |
Size- Decimal | 1/2" (0.5000) |
Overall Length Trade Name | Jobber Length |
Dimension Type | Fractional Inch |
Details
Material - Machining | High Speed Steel |
Item | Jobber Drill Blank |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.5000 |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Finish | Black and Gold Oxide |
Primary Material Application | All Materials |
Primary Material Application ISO Code | K, M, N, S1 |
Description
Jobber Drill Blank, Fractional Inch, High Speed Steel, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Cats Paw Phillips Screwdriver, #2x6" (45018)
- XTREME BLU-MOL 4-1/4" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5880B)
- DYNABRADE SANDER 6"NON-VAC ORBTL 3/16" W/PAD (DB59025S)
- LYNDEX-NIKKEN Collet, 5C, 13mmin (520-013)
- VERMONT GAGE Long Drill Blank, 5/16" Size, HSS (521312510)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501162500)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511500200)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501137500)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501420000)
- VERMONT GAGE Long Drill Blank, 1/8" Size, HSS (521125010)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501401900)
- Vermont Gage Tool Blanks