Shop All Drill Bit Blanks
Vermont Gage
Black/Gold Jobber Length Drill Bit
Mfr # 501131250
Zoro # G1843173
product price: $5.75
/ea
Sold in multiples of 6 for $34.50
$34.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Fractional Inch
- Size-Diameter 5/16 in
- Size - Decimal 5/16 in - 0.3125
- Diameter Tolerance +0.0000/-0.0002 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 501131250
- Zoro # G1843173
- UPC # 662631565428
- Country of Origin United States
- Category Drill Bit Blanks
Dimensions
Size-Diameter | 5/16 in |
Size - Decimal | 5/16 in - 0.3125 |
Diameter Tolerance | +0.0000/-0.0002 in |
Size | 5/16" |
Overall Length | 4 1/2 in |
Overall Length Trade Name | Jobber Length |
Dimension Type | Fractional Inch |
Size- Decimal | 5/16" (0.3125) |
Details
Item | Jobber Drill Blank |
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.3125 |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Finish | Black and Gold Oxide |
Primary Material Application ISO Code | K, M, N, S1 |
Primary Material Application | All Materials |
Description
Jobber Drill Blank, Fractional Inch, High Speed Steel, 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive Deep Socket Set SAE 11 Pieces 1/2 in to 1 1/8 in , Full Polish (J54104)
- DRILL AMERICA 15/16" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Flute Length: 3" (D/A3F15/16)
- BONDHUS Hollow Shaft Nut Driver 13Mm (38482)
- KRAFT TOOL Flat Slicker Jointer, 3/4 x7/8 x10 in, Stl (RO5211-3/4X7/8)
- VERMONT GAGE Cobalt Black/Gold Jobber Length Drill Bit (531125000)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511500200)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511300200)
- VERMONT GAGE Cobalt Black/Gold Jobber Length Drill Bit (531150000)
- VERMONT GAGE #41 Black/Gold Jobber Length Drill Bit (501309600)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501103120)
- DRILL AMERICA 1/32" HSS Jobber Length Drill Bit Blank (DWDBL1/32)
- Vermont Gage Tool Blanks