Shop All Drill Bit Blanks
Vermont Gage
Black/Gold Jobber Length Drill Bit
Mfr # 501112500
Zoro # G1842832
Sold in multiples of 6 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Fractional Inch
- Size-Diameter 1/8 in
- Size - Decimal 1/8 in - 0.1250
- Diameter Tolerance +0.0000/-0.0002 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 501112500
- Zoro # G1842832
- UPC # 662631565183
- Country of Origin United States
- Category Drill Bit Blanks
Dimensions
Size-Diameter | 1/8 in |
Size - Decimal | 1/8 in - 0.1250 |
Diameter Tolerance | +0.0000/-0.0002 in |
Size | 1/8" |
Overall Length | 2 3/4 in |
Dimension Type | Fractional Inch |
Overall Length Trade Name | Jobber Length |
Size- Decimal | 1/8" (0.1250) |
Details
Item | Jobber Drill Blank |
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Decimal Equivalent | 0.1250 |
Material | High Speed Steel |
Finish | Black and Gold Oxide |
Primary Material Application | All Materials |
Primary Material Application ISO Code | K, M, N, S1 |
Description
Jobber Drill Blank, Fractional Inch, High Speed Steel, 1/8 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Punch and Chisel Set, 20-Piece (Center, Solid, Pin, Chisel) (PNC99001)
- QUICKCABLE Leadhead Drill Bit, 2 Flute (9942-001)
- TEKTON 1/2 Inch Drive x 1-3/8 Inch Deep 6-Point Impact Socket (SID23035)
- FORNEY 3-Piece Bristle Wire Brush Set with 1/8 in Shank (60241)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501401900)
- VERMONT GAGE Long Drill Blank, 1/4" Size, HSS (521250010)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511500200)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501131250)
- VERMONT GAGE Cobalt Black/Gold Jobber Length Drill Bit (531150000)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511500300)
- WESTWARD 4-3/8" HSS Bright Jobber Length Drill Bit (6NRT2)
- Vermont Gage Drill Bit Blanks