Shop All Drill Bit Blanks
Vermont Gage
Black/Gold Jobber Length Drill Bit
Mfr # 501106250
Zoro # G1843027
product price: $2.15
/ea
Sold in multiples of 12 for $25.80
$25.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Fractional Inch
- Size-Diameter 1/16 in
- Size - Decimal 1/16 in - 0.0625
- Diameter Tolerance +0.0000/-0.0002 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 501106250
- Zoro # G1843027
- UPC # 662631565107
- Country of Origin United States
- Category Drill Bit Blanks
Dimensions
Size-Diameter | 1/16 in |
Size - Decimal | 1/16 in - 0.0625 |
Diameter Tolerance | +0.0000/-0.0002 in |
Size | 1/16" |
Overall Length | 1 7/8 in |
Size- Decimal | 1/16" (0.0625) |
Overall Length Trade Name | Jobber Length |
Dimension Type | Fractional Inch |
Details
Material - Machining | High Speed Steel |
Item | Jobber Drill Blank |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Decimal Equivalent | 0.0625 |
Material | High Speed Steel |
Finish | Black and Gold Oxide |
Primary Material Application ISO Code | K, M, N, S1 |
Primary Material Application | All Materials |
Description
Jobber Drill Blank, Fractional Inch, High Speed Steel, 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Wand, Flexi 1/4mx1/4m 18" (007041414)
- DRILL AMERICA m30x3 HSS Metric Hand Tap (DWTSMT30X3)
- HYDE Taping Knife, Flexible, 12", SS (09373)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-12 Bright HSS 1/16 (C13176)
- VERMONT GAGE Long Drill Blank, 1/8" Size, HSS (521125010)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501103120)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501162500)
- VERMONT GAGE Long Drill Blank, 5/64" Size, HSS (521078110)
- VERMONT GAGE Cobalt Black/Gold Jobber Length Drill Bit (531106250)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511300100)
- VERMONT GAGE Long Drill Blank, 3/16" Size, HSS (521187520)
- Vermont Gage Tool Blanks