Shop All Drill Bit Blanks
Vermont Gage
Black/Gold Jobber Length Drill Bit
Mfr # 501103120
Zoro # G1843033
product price: $1.99
/ea
Sold in multiples of 4 for $7.96
$7.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Fractional Inch
- Size-Diameter 1/32 in
- Size - Decimal 1/32 in - 0.0312
- Diameter Tolerance +0.0000/-0.0002 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 501103120
- Zoro # G1843033
- UPC # 662631565060
- Country of Origin United States
- Category Drill Bit Blanks
Dimensions
Size-Diameter | 1/32 in |
Size - Decimal | 1/32 in - 0.0312 |
Diameter Tolerance | +0.0000/-0.0002 in |
Size | 1/32" |
Overall Length | 1 3/8 in |
Overall Length Trade Name | Jobber Length |
Size- Decimal | 1/32" (0.0312) |
Dimension Type | Fractional Inch |
Details
Material - Machining | High Speed Steel |
Item | Jobber Drill Blank |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.0312 |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Finish | Black and Gold Oxide |
Primary Material Application | All Materials |
Primary Material Application ISO Code | K, M, N, S1 |
Description
Jobber Drill Blank, Fractional Inch, High Speed Steel, 1/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Screw Pitch Gage, 0.4mm to 7mm, 21 Leaves (188-122)
- AMPCO SAFETY TOOLS Tinners Snip, Straight, 14", High Strength Nickel Aluminum Bronze (S-1144A)
- WRIGHT TOOL 3/4 in Drive Impact Socket 18 mm Size, Standard Socket, black oxide (68-18MM)
- MILWAUKEE TOOL 11 Amp Corded 4-1/2" Small Angle Grinder Paddle Lock-On (6141-30)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501401900)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511500200)
- VERMONT GAGE Cobalt Black/Gold Jobber Length Drill Bit (531125000)
- VERMONT GAGE Long Drill Blank, 3/32" Size, HSS (521093710)
- VERMONT GAGE Long Drill Blank, 5/16" Size, HSS (521312510)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511100100)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501118750)
- Vermont Gage Tool Blanks