Shop All Ring Gauges
Vermont Gage
Adj. Thread Ring Gage, M8.0-1.00 Size
Mfr # 362120030
Zoro # G2759607
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/No Go
- Class 6g
- Thread Size M8 x 1.00
- Thread Type Metric
- Material Tool Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 362120030
- Zoro # G2759607
- UPC # 662631877545
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | M8 x 1.00 |
Compatible Holder Size | 2T |
Pitch Diameter - Go Member | 7.324 mm |
Dimension Type | Metric |
Thread Length | 8.7 mm |
Pitch Diameter | 7.324 mm (Go), 7.212 mm (No-Go) |
Pitch Diameter - No-Go Member | 7.212 mm |
Description
When you need to ensure that your threaded components are within specifications, the Vermont Gage 362120030 Adj. Thread Ring Gauge is the tool for the job. The ring gauge can be used to check M8 x 1.00 threads in metalworking applications. This product features a go/no go design with six graduations and thread size of M8 x 1.00. The gauge has a pitch diameter of 7.324 mm, 7.212 mm. It comes with an included certificate of accuracy with NIST traceability and is made from tool steel material. If you need to ensure that your threaded components are within specifications, use this Vermon Gage 362120030 Adj Thread Ring Gauge to get the job done right.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 5/32 Inch Pin Punch (66054)
- KLEIN TOOLS High Flex Polyester Fish Tape, 75-Foot (50375)
- HHIP 1/16 5C Brass Emergency Collet (3900-1612)
- TE-CO Plunger, Spring W/Out Lock, 1/4-28, 1, PK5 (52006X)
- VERMONT GAGE Adj. Go Ring Gage, #6-40 UNF 2A (361116010)
- VERMONT GAGE Adj. No Go Ring Gage, 3/8-24 UNF 2A (361134030)
- VERMONT GAGE Adj. Go Ring Gage, 3/4-16 UNF 2A (361153010)
- VERMONT GAGE Ring Gage, 5/8"-18 Size, Tool Steel (361148050)
- VERMONT GAGE Ring Gage, Go/NoGo, 2A, 1/2-20 (361141050)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (441108510)
- VERMONT GAGE Adj. Go Ring Gage, #1-64 UNC 2A (361102510)
- Vermont Gage Ring Gauges