Shop All Ring Gauges
Vermont Gage
Adj. Thread Ring Gage, M3.5-0.60 Size
Mfr # 362110030
Zoro # G2759747
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/No Go
- Class 6g
- Thread Size M3.5 x 0.60
- Thread Type Metric
- Application Metalworking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 362110030
- Zoro # G2759747
- UPC # 662631471033
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | M3.5 x 0.60 |
Pitch Diameter | 3.089 mm (Go), 3.004 mm (No-Go) |
Compatible Holder Size | 1T |
Pitch Diameter - Go Member | 3.089 mm |
Dimension Type | Metric |
Thread Length | 4 mm |
Pitch Diameter - No-Go Member | 3.004 mm |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Metric, Gauge Type Go/No-Go (Plus/Minus), Pitch Diameter 3.089 mm (Go), 3.004 mm (No-Go), Pitch Diameter - Go Member 3.089 mm, Pitch Diameter - No-Go Member 3.004 mm, Thread Class 6G, Thread Length 4 mm, Thread Size M3.5 x 0.60, Thread Type Metric, Compatible Holder Size 1T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP ER-32 3/4 X 4" Straight Shank Spring Collet Chuck Set (3900-7530)
- IRWIN 95 Pro Linesman Pliers (2078209)
- TOOLPRO 18 in Knockdown Knife with Clear Lexan Blade (TP04318)
- CAPRI TOOLS Wrench Roll Up Pouch, Metric, 19 Pockets (CP11390-POUCH)
- VERMONT GAGE Adj. Go Ring Gage, #4-40 UNC 2A (361110010)
- VERMONT GAGE Adj. Thread Ring Gage, M16.0-2.00 Size (362138030)
- VERMONT GAGE Pipe Ring Gage, NPTF, L-1, 1-11 1/2 (451110010)
- VERMONT GAGE Adj. Go Ring Gage, 3/4-16 UNF 2A (361153010)
- VERMONT GAGE Ring Gage, Go/NoGo, 2A, 1/2-20 (361141050)
- VERMONT GAGE Ring Gage, 3/4"-16 Size, Tool Steel (361153050)
- VERMONT GAGE Adj. Go Ring Gage, 5/16-24 UNF 2A (361130510)
- Vermont Gage Precision Gauges & Accessories