Shop All Ring Gauges
Vermont Gage
Adj. Thread Ring Gage, M3.0-0.50 Size
Mfr # 362108530
Zoro # G2759677
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/No Go
- Class 6g
- Thread Size M3 x 0.50
- Thread Type Metric
- Includes Certificate of Accuracy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 362108530
- Zoro # G2759677
- UPC # 662631470883
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | M3 x 0.50 |
Pitch Diameter - Go Member | 2.655 mm |
Pitch Diameter | 2.655 mm (Go), 2.580 mm (No-Go) |
Compatible Holder Size | 1T |
Dimension Type | Metric |
Thread Length | 4 mm |
Pitch Diameter - No-Go Member | 2.58 mm |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Metric, Gauge Type Go/No-Go (Plus/Minus), Pitch Diameter 2.655 mm (Go), 2.580 mm (No-Go), Pitch Diameter - Go Member 2.655 mm, Pitch Diameter - No-Go Member 2.58 mm, Thread Class 6G, Thread Length 4 mm, Thread Size M3 x 0.50, Thread Type Metric, Compatible Holder Size 1T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38122)
- LENOX Band Saw Blade, 15 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Steel (1792885)
- MILWAUKEE TOOL Steel Ball Peen Hammer 16oz (48-22-9130)
- KO-KEN Socket 16mm 12 Point 77mm 1/2 Sq. Drive (4305M-16)
- VERMONT GAGE Ring Gage, Go/NoGo, 2A, 5/8-11 (361147050)
- VERMONT GAGE Adj. Go Ring Gage, #8-32 UNC 2A (361117510)
- VERMONT GAGE Ring Gage, 3/8"-24 Size, Tool Steel (361134050)
- VERMONT GAGE Adj. No Go Ring Gage, 9/16-24 UNEF 2A (361145530)
- VERMONT GAGE Adj. Go Ring Gage, 3/8-16 UNC 2A (361133010)
- VERMONT GAGE Adj. Go Ring Gage, M6.0-1.00 2A (362117510)
- VERMONT GAGE Ring Gage, #6-40 Size, Tool Steel (361116050)
- Vermont Gage Precision Measuring Tools