Shop All Ring Gauges
Vermont Gage
Adj. Thread Ring Gage, M2.5-0.45 Size
Mfr # 362107030
Zoro # G2759729
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/No Go
- Class 6g
- Thread Size M2.5 x 0.45
- Thread Type Metric
- Meets/Exceeds ASME B1.16M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 362107030
- Zoro # G2759729
- UPC # 662631470739
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | M2.5 x 0.45 |
Pitch Diameter | 2.188 mm (Go), 2.117 mm (No-Go) |
Thread Length | 4 mm |
Pitch Diameter - No-Go Member | 2.117 mm |
Dimension Type | Metric |
Pitch Diameter - Go Member | 2.188 mm |
Compatible Holder Size | 1T |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Metric, Gauge Type Go/No-Go (Plus/Minus), Pitch Diameter 2.188 mm (Go), 2.117 mm (No-Go), Pitch Diameter - Go Member 2.188 mm, Pitch Diameter - No-Go Member 2.117 mm, Thread Class 6G, Thread Length 4 mm, Thread Size M2.5 x 0.45, Thread Type Metric, Compatible Holder Size 1T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 7/16" Hex SAE Socket, 6 Points (J5314H)
- HOUGEN 27/64 in. RotaCut Hole Cutter (11111)
- X1 TOOLS 5/16 x 6.25 SDS Drill Bit 1 Drill Bit by X1 Tools (X1E-HAN-SDS-DRI-2060x1)
- PROTO 1/2 in Drive, 15/16" Spline SAE Socket, 12 Points (J5330DPL)
- VERMONT GAGE Adj. Go Ring Gage, 3/8-32 UNEF 2A (361135010)
- VERMONT GAGE Ring Gage, 7/16"-20 Size, Tool Steel (361137550)
- VERMONT GAGE Adj. No Go Ring Gage, #8-32 UNC 2A (361117530)
- VERMONT GAGE Ring Gage, #6-40 Size, Tool Steel (361116050)
- VERMONT GAGE Ring Gage, 1-1/2"-12 Size, Tool Steel (361188050)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (441105510)
- VERMONT GAGE Adj. No Go Ring Gage, #6-40 UNF 2A (361116030)
- Vermont Gage Ring Gauges