Shop All Ring Gauges
Vermont Gage
Adj. Thread Ring Gage, M20.0-1.50 Size
Mfr # 362145530
Zoro # G2759893
product price: $535.99
/ea
Free Shipping & Returns
$535.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Go/No Go
- Class 6g
- Thread Size M20 x 1.50
- Thread Type Metric
- Meets/Exceeds ASME B1.16M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 362145530
- Zoro # G2759893
- UPC # 662631474584
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | M20 x 1.50 |
Compatible Holder Size | 4T |
Pitch Diameter | 18.994 mm, (Go) 18.854 mm (No-Go) |
Thread Length | 14.3 mm |
Pitch Diameter - No-Go Member | 18.854 mm |
Dimension Type | Metric |
Pitch Diameter - Go Member | 18.994 mm |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Metric, Gauge Type Go/No-Go (Plus/Minus), Pitch Diameter 18.994 mm, (Go) 18.854 mm (No-Go), Pitch Diameter - Go Member 18.994 mm, Pitch Diameter - No-Go Member 18.854 mm, Thread Class 6G, Thread Length 14.3 mm, Thread Size M20 x 1.50, Thread Type Metric, Compatible Holder Size 4T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC #15 (50305)
- K-TOOL INTERNATIONAL Professional Dbl Flaring Tool Kit (KTI70080)
- GREENFIELD THREADING Carbon Round Adjustable Die 382 Greenfield Threaading 2 In Outside Diameter 1/4-20UNC (402407)
- TECHNIKS Collet Hold Extension, SlimFIT 6, 3in (06032-3)
- VERMONT GAGE Adj. Thread Ring Gage, M10.0-1.50 Size (362125530)
- VERMONT GAGE Adj. Go Ring Gage, 1-8 UNC 2A (361162010)
- VERMONT GAGE Adj. Go Ring Gage, 5/8-24 UNEF 2A (361149010)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (441108510)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (461113010)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (441107010)
- VERMONT GAGE Adj. Go Ring Gage, 3/8-32 UNEF 2A (361135010)
- Vermont Gage Precision Gauges & Accessories