Shop All Ring Gauges
Vermont Gage
Adj. Thread Ring Gage, M2.0-0.40 Size
Mfr # 362104030
Zoro # G2759659
product price: $353.99
/ea
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/No Go
- Class 6g
- Thread Size M2 x 0.40
- Thread Type Metric
- Material Tool Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 362104030
- Zoro # G2759659
- UPC # 662631470432
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | M2 x 0.40 |
Pitch Diameter - Go Member | 1.721 mm |
Thread Length | 2.4 mm |
Pitch Diameter - No-Go Member | 1.654 mm |
Pitch Diameter | 1.721 mm (Go), 1.654 mm (No-Go) |
Compatible Holder Size | 1T |
Dimension Type | Metric |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Metric, Gauge Type Go/No-Go (Plus/Minus), Pitch Diameter 1.721 mm (Go), 1.654 mm (No-Go), Pitch Diameter - Go Member 1.721 mm, Pitch Diameter - No-Go Member 1.654 mm, Thread Class 6G, Thread Length 2.4 mm, Thread Size M2 x 0.40, Thread Type Metric, Compatible Holder Size 1T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPYDER Hole Saw, Bi-Metal, 1-3/4In (600078CF)
- WERA Ratcheting Wrench Set, Combination (05020013001)
- WALTER Indexable Drill Inserts Square P4841P-3R-E57 WSP45 M P S (P4841P-3R-E57 WSP45)
- HANSEN Metric Three Row Socket Tray for 1/4" Drive Sockets, Gray (14023)
- VERMONT GAGE Adj. No Go Ring Gage, #8-32 UNC 2A (361117530)
- VERMONT GAGE Ring Gage, UNEF, 2A Class, 1-3/16"-18Thread (361173510)
- VERMONT GAGE Ring Gage, 1"-14 Size, Tool Steel (361164150)
- VERMONT GAGE Ring Gage, 3/8"-32 Size, Tool Steel (361135050)
- VERMONT GAGE Adj. Go Ring Gage, 5/16-24 UNF 2A (361130510)
- VERMONT GAGE Ring Gage, #8-32 Size, Tool Steel (361117550)
- VERMONT GAGE Ring Gage, #10-32 Size, Tool Steel (361121050)
- Vermont Gage Ring Gauges