Shop All Ring Gauges
Vermont Gage
Adj. Thread Ring Gage, M18.0-1.50 Size
Mfr # 362142030
Zoro # G2759817
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/No Go
- Class 6g
- Thread Size M18 x 1.50
- Thread Type Metric
- Includes Certificate of Accuracy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 362142030
- Zoro # G2759817
- UPC # 662631474232
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | M18 x 1.50 |
Pitch Diameter | 16.994 mm (Go), 16.854 mm (No-Go) |
Compatible Holder Size | 4T |
Dimension Type | Metric |
Pitch Diameter - No-Go Member | 16.854 mm |
Pitch Diameter - Go Member | 16.994 mm |
Thread Length | 14.3 mm |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Metric, Gauge Type Go/No-Go (Plus/Minus), Pitch Diameter 16.994 mm (Go), 16.854 mm (No-Go), Pitch Diameter - Go Member 16.994 mm, Pitch Diameter - No-Go Member 16.854 mm, Thread Class 6G, Thread Length 14.3 mm, Thread Size M18 x 1.50, Thread Type Metric, Compatible Holder Size 4T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3 Pc. Nutdriver Set (1/4", 5/16", 3/8") (DW2224)
- GATOR TOOLS Gator Tools 48"x4" SE GatorLoy W (GF10074)
- BONDHUS SAE L-Shape Hex Key, 5/8" Tip Size (16218)
- PROTO Combination Wrench, SAE, 3in Size (J1296)
- VERMONT GAGE Ring Gage, UNEF, 2A Class, 1-3/16"-18Thread (361173510)
- VERMONT GAGE Ring Gage, 3/8"-24 Size, Tool Steel (361134050)
- VERMONT GAGE Ring Gage, Go/NoGo, 6g, M8.0-1.25 (362120530)
- VERMONT GAGE Adj. Go Ring Gage, 7/16-20 UNF 2A (361137510)
- VERMONT GAGE Ring Gage, 9/16"-18 Size, Tool Steel (361144550)
- VERMONT GAGE Ring Gage, 1"-14 Size, Tool Steel (361164150)
- VERMONT GAGE Ring Gage, #6-40 Size, Tool Steel (361116050)
- Vermont Gage Precision Gauges & Accessories