Shop All Ring Gauges
Vermont Gage
Adj. Thread Ring Gage, M1.6-0.35 Size
Mfr # 362101030
Zoro # G2759738
product price: $417.99
/ea
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/No Go
- Class 6g
- Thread Size M1.6 x 0.35
- Thread Type Metric
- Application Metalworking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 362101030
- Zoro # G2759738
- UPC # 662631470135
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | M1.6 x 0.35 |
Pitch Diameter | 1.354 mm (Go), 1.291 mm (No-Go) |
Pitch Diameter - No-Go Member | 1.291 mm |
Pitch Diameter - Go Member | 1.354 mm |
Thread Length | 2.4 mm |
Dimension Type | Metric |
Compatible Holder Size | 1T |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Metric, Gauge Type Go/No-Go (Plus/Minus), Pitch Diameter 1.354 mm (Go), 1.291 mm (No-Go), Pitch Diameter - Go Member 1.354 mm, Pitch Diameter - No-Go Member 1.291 mm, Thread Class 6G, Thread Length 2.4 mm, Thread Size M1.6 x 0.35, Thread Type Metric, Compatible Holder Size 1T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Ultra Smooth Tri-Cut Auger 18" x 7/8" (09811)
- ARROW FASTENER Staple Gun, Flat Crown Staples, Cap 78 (5700)
- LENOX Band Saw Blade, 11 ft. 4 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (80992D2B113455)
- PERFORMANCE TOOL 1 1/8 In Combination Wrench Wrench 1-1/8, W30236 (W30236)
- VERMONT GAGE Ring Gage, 1-1/2"-12 Size, Tool Steel (361188050)
- VERMONT GAGE Adj. Go Ring Gage, 1-14 UNS 2A (361164110)
- VERMONT GAGE Adj. No Go Ring Gage, 7/8-9 UNC 2A (361157030)
- VERMONT GAGE Adj. Go Ring Gage, 3/8-24 UNF 2A (361134010)
- VERMONT GAGE Ring Gage, 3/4"-16 Size, Tool Steel (361153050)
- VERMONT GAGE Ring Gage, #8-32 Size, Tool Steel (361117550)
- VERMONT GAGE Adj. Go Ring Gage, M12.0-1.00 2A (362128010)
- Vermont Gage Precision Gauges & Accessories