Shop All Ring Gauges
Vermont Gage
Adj. Thread Ring Gage, M14.0-2.00 Size
Mfr # 362133030
Zoro # G2759902
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Go/No Go
- Class 6g
- Thread Size M14 x 2.00
- Thread Type Metric
- Material Tool Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 362133030
- Zoro # G2759902
- UPC # 662631473334
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | M14 x 2.00 |
Pitch Diameter - No-Go Member | 12.503 mm |
Pitch Diameter - Go Member | 12.663 mm |
Dimension Type | Metric |
Thread Length | 14.3 mm |
Pitch Diameter | 12.663 mm (Go), 12.503 mm (No-Go) |
Compatible Holder Size | 4T |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Metric, Gauge Type Go/No-Go (Plus/Minus), Pitch Diameter 12.663 mm (Go), 12.503 mm (No-Go), Pitch Diameter - Go Member 12.663 mm, Pitch Diameter - No-Go Member 12.503 mm, Thread Class 6G, Thread Length 14.3 mm, Thread Size M14 x 2.00, Thread Type Metric, Compatible Holder Size 4T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898 Bright HSS RHS/RHC 31/64 (C23022)
- KNAACK Tool Tray, 27-5/8 in. Lx8 in. W, Steel, Tan (31)
- PROTO 5 Piece SAE Fold-Up Hex Key Set, J4994 (J4994)
- CRAFTSMAN Wrenches, 11-pc SAE Ratcheting Combinati (CMMT87022)
- VERMONT GAGE Pipe Ring Gage, 1-1/4"-11.5 Size (441111510)
- VERMONT GAGE Pipe Ring Gage, 2"-11.5 Size, Tool Steel (451113010)
- VERMONT GAGE Adj. Go Ring Gage, 1 1/2-6 UNC 2A (361187010)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (461104030)
- VERMONT GAGE Adj. Go Ring Gage, M3.0-0.50 2A (362108510)
- VERMONT GAGE Adj. Thread Ring Gage, M16.0-2.00 Size (362138030)
- VERMONT GAGE Ring Gage, Go/NoGo, 2A, 3/8-16 (361133050)
- Vermont Gage Precision Gauges & Accessories