Shop All Ring Gauges
Vermont Gage
Adj. Thread Ring Gage, M14.0-1.50 Size
Mfr # 362132030
Zoro # G2759799
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/No Go
- Class 6g
- Thread Size M14 x 1.50
- Thread Type Metric
- Material Tool Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 362132030
- Zoro # G2759799
- UPC # 662631473235
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | M14 x 1.50 |
Pitch Diameter - No-Go Member | 12.854 mm |
Thread Length | 14.3 mm |
Pitch Diameter | 12.994 mm (Go), 12.854 mm (No-Go) |
Pitch Diameter - Go Member | 12.994 mm |
Dimension Type | Metric |
Compatible Holder Size | 4T |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Metric, Gauge Type Go/No-Go (Plus/Minus), Pitch Diameter 12.994 mm (Go), 12.854 mm (No-Go), Pitch Diameter - Go Member 12.994 mm, Pitch Diameter - No-Go Member 12.854 mm, Thread Class 6G, Thread Length 14.3 mm, Thread Size M14 x 1.50, Thread Type Metric, Compatible Holder Size 4T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12 pt., 11/16" (KTI-41122)
- KAPRO 781 Genesis 72" Magnetic Box Level (781-PM-72)
- WESTWARD 1/4 in Drive, 5.5mm Hex Metric Socket, 6 Points (53YP88)
- SUPERCUT 105-inch x 0.625-inch x 0.025 x 3-4 TPI Woodsaver Carbide Resaw (711271)
- VERMONT GAGE Adj. Go Ring Gage, 1 1/2-6 UNC 2A (361187010)
- VERMONT GAGE Ring Gage, 3/8"-24 Size, Tool Steel (361134050)
- VERMONT GAGE Pipe Ring Gage, 1/4"-18 Size (441104010)
- VERMONT GAGE Adj. Thread Ring Gage, M16.0-2.00 Size (362138030)
- VERMONT GAGE Adj. Go Ring Gage, #6-40 UNF 2A (361116010)
- VERMONT GAGE Adj. No Go Ring Gage, 3/8-24 UNF 2A (361134030)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (441105510)
- Vermont Gage Precision Measuring Tools