Shop All Ring Gauges
Vermont Gage
Adj. Thread Ring Gage, M12.0-1.25 Size
Mfr # 362128530
Zoro # G2759771
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/No Go
- Class 6g
- Thread Size M12 x 1.25
- Thread Type Metric
- Includes Certificate of Accuracy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 362128530
- Zoro # G2759771
- UPC # 662631472887
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | M12 x 1.25 |
Pitch Diameter - No-Go Member | 11.025 mm |
Dimension Type | Metric |
Pitch Diameter | 11.160 mm (Go), 11.028 mm (No-Go) |
Pitch Diameter - Go Member | 11.16 mm |
Thread Length | 11.1 mm |
Compatible Holder Size | 3T |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Metric, Gauge Type Go/No-Go (Plus/Minus), Pitch Diameter 11.160 mm (Go), 11.028 mm (No-Go), Pitch Diameter - Go Member 11.16 mm, Pitch Diameter - No-Go Member 11.025 mm, Thread Class 6G, Thread Length 11.1 mm, Thread Size M12 x 1.25, Thread Type Metric, Compatible Holder Size 3T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Jigsaw Blade, High Speed Steel, PK5 (T227D)
- ALLPAX Gasket Cutter, Heavy Duty Metric, 26Pcs. (AX6100)
- INNOVATIVE COMPONENTS Fluted Knob with Screw, 5/16-18 Thread Size, 1.00"L, Steel (GN5C1000F6---21)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Reamer, 7/8-14 UNF (MS16142-10R)
- VERMONT GAGE Adj. No Go Ring Gage, 1/2-13 UNC 2A (361140030)
- VERMONT GAGE Adj. Go Ring Gage, 7/8-14 UNF 2A (361158010)
- VERMONT GAGE Ring Gage, #12-24 Size, Tool Steel (361122550)
- VERMONT GAGE Adj. Go Ring Gage, 1-14 UNS 2A (361164110)
- VERMONT GAGE Ring Gage, 1-1/2"-12 Size, Tool Steel (361188050)
- VERMONT GAGE Pipe Ring Gage, 1/4"-18 Size (441104010)
- VERMONT GAGE Adj. No Go Ring Gage, 5/8-18 UNF 2A (361148030)
- Vermont Gage Precision Measuring Tools