Shop All Ring Gauges
Vermont Gage
Adj. Thread Ring Gage, M12.0-1.00 Size
Mfr # 362128030
Zoro # G2759753
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/No Go
- Class 6g
- Thread Size M12 x 1.00
- Thread Type Metric
- Tolerance Class X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 362128030
- Zoro # G2759753
- UPC # 662631877941
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | M12 x 1.00 |
Pitch Diameter | 11.324 mm (Go), 11.206 mm (No-Go) |
Thread Length | 11.1 mm |
Pitch Diameter - Go Member | 11.324 mm |
Dimension Type | Metric |
Compatible Holder Size | 3T |
Pitch Diameter - No-Go Member | 11.206 mm |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Metric, Gauge Type Go/No-Go (Plus/Minus), Pitch Diameter 11.324 mm (Go), 11.206 mm (No-Go), Pitch Diameter - Go Member 11.324 mm, Pitch Diameter - No-Go Member 11.206 mm, Thread Class 6G, Thread Length 11.1 mm, Thread Size M12 x 1.00, Thread Type Metric, Compatible Holder Size 3T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.5000" (1/2), Corner Radius: 0.0200" (74520-C3)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0937-C3)
- WRIGHT TOOL 3/4" Drive Socket Set, SAE, 9 pcs (609)
- DRILL AMERICA 3/16" Carbide 4 Flute Single End End Mill (MMO3/16-4FSE)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (461104030)
- VERMONT GAGE Adj. Thread Ring Gage, M6.0-1.00 Size (362117530)
- VERMONT GAGE Adj. Go Ring Gage, #8-32 UNC 2A (361117510)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (441105510)
- VERMONT GAGE Adj. Go Ring Gage, 5/8-18 UNF 2A (361148010)
- VERMONT GAGE Ring Gage, 5/16"-20 Size, Tool Steel (361130550)
- VERMONT GAGE Adj. No Go Ring Gage, M6.0-1.00 2A (362117520)
- Vermont Gage Precision Measuring Tools