Shop All Ring Gauges
Vermont Gage
Adj. Thread Ring Gage, M10.0-1.50 Size
Mfr # 362125530
Zoro # G2759622
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/No Go
- Class 6g
- Thread Size M10 x 1.50
- Thread Type Metric
- Application Metalworking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 362125530
- Zoro # G2759622
- UPC # 662631472580
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | M10 x 1.50 |
Pitch Diameter | 8.994 mm (Go), 8.862 mm (No-Go) |
Pitch Diameter - No-Go Member | 8.862 mm |
Thread Length | 11.1 mm |
Pitch Diameter - Go Member | 8.994 mm |
Dimension Type | Metric |
Compatible Holder Size | 3T |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Metric, Gauge Type Go/No-Go (Plus/Minus), Pitch Diameter 8.994 mm (Go), 8.862 mm (No-Go), Pitch Diameter - Go Member 8.994 mm, Pitch Diameter - No-Go Member 8.862 mm, Thread Class 6G, Thread Length 11.1 mm, Thread Size M10 x 1.50, Thread Type Metric, Compatible Holder Size 3T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS 2300 1/2" Drive Stud Extractor (2300)
- OSG Spiral Point Tap, #6-32, Plug, UNC, 2 Flutes, Oxide (2880201)
- HOUGEN 12,000-Series Cutter Kit 5/8, 3/4, 7/8 in. 2 in. DOC (12982-2)
- HOUGEN 2-1/8 in. X 2 in. Copperhead Carbide Tip Annular Cutter (18268)
- VERMONT GAGE Adj. No Go Ring Gage, 5/8-18 UNF 2A (361148030)
- VERMONT GAGE Adj. Go Ring Gage, 1 1/2-12 UNF 2A (361188010)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (441107010)
- VERMONT GAGE Pipe Ring Gage, 1, 11.5 Threads (441110010)
- VERMONT GAGE Ring Gage, Go/NoGo, 2A, 5/8-11 (361147050)
- VERMONT GAGE Ring Gage, UNEF, 2A Class, 1-3/16"-18Thread (361173510)
- VERMONT GAGE Adj. Go Ring Gage, 3/4-20 UNEF 2A (361154010)
- Vermont Gage Ring Gauges