Shop All Ring Gauges
Vermont Gage
Adj. Thread Ring Gage, M10.0-1.25 Size
Mfr # 362124530
Zoro # G2759631
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/No Go
- Class 6g
- Thread Size M10 x 1.25
- Thread Type Metric
- Includes Certificate of Accuracy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 362124530
- Zoro # G2759631
- UPC # 662631472481
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | M10 x 1.25 |
Pitch Diameter - Go Member | 9.16 mm |
Dimension Type | Metric |
Thread Length | 11.1 mm |
Pitch Diameter - No-Go Member | 9.042 mm |
Compatible Holder Size | 3T |
Pitch Diameter | 9.160 mm (Go), 9.042 mm (No-Go) |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Metric, Gauge Type Go/No-Go (Plus/Minus), Pitch Diameter 9.160 mm (Go), 9.042 mm (No-Go), Pitch Diameter - Go Member 9.16 mm, Pitch Diameter - No-Go Member 9.042 mm, Thread Class 6G, Thread Length 11.1 mm, Thread Size M10 x 1.25, Thread Type Metric, Compatible Holder Size 3T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Demolition Slotted Screwdriver 3/16 in Square (401M07)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-3750)
- STARRETT Carbide Tipped Hole Saw, 22/32", 18mm (SM18)
- GUARDAIR Pistol Grip Air Gun, 12" Extension (U75XT012AA3)
- VERMONT GAGE Adj. Go Ring Gage, 3/4-16 UNF 2A (361153010)
- VERMONT GAGE Adj. No Go Ring Gage, 3/4-10 UNC 2A (361152030)
- VERMONT GAGE Adj. No Go Ring Gage, 5/8-24 UNEF 2A (361149030)
- VERMONT GAGE Adj. Go Ring Gage, #4-40 UNC 2A (361110010)
- VERMONT GAGE Adj. Go Ring Gage, 5/8-24 UNEF 2A (361149010)
- VERMONT GAGE Ring Gage, 9/16"-18 Size, Tool Steel (361144550)
- MITUTOYO Ring Gage, 1.8" (177-186)
- Vermont Gage Ring Gauges