Shop All Ring Gauges
Vermont Gage
Adj. No Go Ring Gage, M7.0-1.00 2A
Mfr # 362119020
Zoro # G0901521
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type No Go
- Class 2A
- Thread Size M7 x 1.00
- Thread Type Metric
- Tolerance Class X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 362119020
- Zoro # G0901521
- UPC # 662631471927
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | M7 x 1.00 |
Outside Dia. (In.) | 1 3/8 in |
Thread Length (In.) | 11/32 in |
Compatible Holder Size | 2T |
Pitch Diameter | 6.212 mm |
Pitch Diameter - No-Go Member | 6.21 mm |
Dimension Type | Metric |
Thread Length | 8.7 mm |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Metric, Gauge Type No-Go (Minus), Pitch Diameter 6.212 mm, Pitch Diameter - No-Go Member 6.21 mm, Thread Class 6G, Thread Length 8.7 mm, Thread Size M7 x 1.00, Thread Type Metric, Compatible Holder Size 2T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.16M, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Snap-In Pin For DIN 71752 Clevis G=8 Steel, Galvanized, Comp:Leaf Spring Steel (K1139.0408)
- MAG-MATE Telescoping Mirror, SS, 2 x 3 In, 38 In L (314S925)
- MITUTOYO Vernier Caliper, Lock Screw, 0-6 In (530-105)
- SUPERCUT 52-inch x 0.5-inch x 0.025 x 24 TPI Premium Bimetal Blade (523126)
- VERMONT GAGE Adj. Go Ring Gage, #6-40 UNF 2A (361116010)
- VERMONT GAGE Adj. Go Ring Gage, 5/8-24 UNEF 2A (361149010)
- VERMONT GAGE Adj. Go Ring Gage, 3/4-20 UNEF 2A (361154010)
- VERMONT GAGE Adj. No Go Ring Gage, 1/2-13 UNC 2A (361140030)
- VERMONT GAGE Adj. Thread Ring Gage, M16.0-2.00 Size (362138030)
- VERMONT GAGE Pipe Ring Gage, 1/4"-18 Size (441104010)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (441108510)
- Vermont Gage Precision Gauges & Accessories