Shop All Ring Gauges
Vermont Gage
Adj. No Go Ring Gage, M6.0-1.00 2A
Mfr # 362117520
Zoro # G1620595
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type No Go
- Class 2A
- Thread Size M6 x 1.00
- Thread Type Metric
- Overall Thickness (In.) 11/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 362117520
- Zoro # G1620595
- UPC # 662631471774
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | M6 x 1.00 |
Outside Dia. (In.) | 1 3/8 in |
Thread Length (In.) | 11/32 in |
Dimension Type | Metric |
Compatible Holder Size | 2T |
Pitch Diameter - No-Go Member | 5.21 mm |
Thread Length | 8.7 mm |
Pitch Diameter | 5.212 mm |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Metric, Gauge Type No-Go (Minus), Pitch Diameter 5.212 mm, Pitch Diameter - No-Go Member 5.21 mm, Thread Class 6G, Thread Length 8.7 mm, Thread Size M6 x 1.00, Thread Type Metric, Compatible Holder Size 2T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.16M, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 Compact 1/2 Hammer Drill/Driver Bare Tool Only, (2607-20)
- WRIGHT TOOL 1/2" Drive 45 Geared Teeth Round Head Style Ratchet, 15" L, Black Finish (4428)
- MALCO N2R Hand Notcher (N2R)
- KIPP Cam-Action Indexing Plung W. Stop, Left, D=4, M10, Form:B, Steel (K1284.1050410)
- VERMONT GAGE Adj. Go Ring Gage, 7/8-9 UNC 2A (361157010)
- VERMONT GAGE Ring Gage, 3/8"-32 Size, Tool Steel (361135050)
- VERMONT GAGE Ring Gage, #10-24 Size, Tool Steel (361120050)
- VERMONT GAGE Adj. Go Ring Gage, #2-56 UNC 2A (361105010)
- VERMONT GAGE Pipe Ring Gage, 2"-11.5 Size, Tool Steel (451108520)
- VERMONT GAGE Adj. Go Ring Gage, 3/4-20 UNEF 2A (361154010)
- MITUTOYO Ring Gage, 3.2" (177-295)
- Vermont Gage Precision Measuring Tools