Shop All Ring Gauges
Vermont Gage
Adj. No Go Ring Gage, M20.0-1.50 2A
Mfr # 362145520
Zoro # G3449241
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type No Go
- Class 2A
- Thread Size M20 x 1.50
- Thread Type Metric
- Thread Length (In.) 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 362145520
- Zoro # G3449241
- UPC # 662631474577
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | M20 x 1.50 |
Thread Length (In.) | 9/16 in |
Outside Dia. (In.) | 2 3/16 in |
Pitch Diameter | 18.854 mm |
Pitch Diameter - No-Go Member | 18.85 mm |
Dimension Type | Metric |
Thread Length | 14.3 mm |
Compatible Holder Size | 4T |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Metric, Gauge Type No-Go (Minus), Pitch Diameter 18.854 mm, Pitch Diameter - No-Go Member 18.85 mm, Thread Class 6G, Thread Length 14.3 mm, Thread Size M20 x 1.50, Thread Type Metric, Compatible Holder Size 4T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.16M, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN852.1-1400-T3 Latch Toggle Clamp (852.1-1400-T3)
- KREG Square Recess #2 6 In. Screwdriver Bit (D6X2)
- MILTON INDUSTRIES Adj M-Style Blow Gun (S-115)
- PALMGREN Bench Disc Finishing Machine, 12" (9681312)
- VERMONT GAGE Ring Gage, Go, 3A, 3/8-24 (361134020)
- VERMONT GAGE Ring Gage, Go/NoGo, 2A, 3/8-16 (361133050)
- VERMONT GAGE Adj. Go Ring Gage, 3/8-32 UNEF 2A (361135010)
- VERMONT GAGE Adj. Go Ring Gage, 1 1/2-6 UNC 2A (361187010)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (441105510)
- VERMONT GAGE Adj. Thread Ring Gage, M6.0-1.00 Size (362117530)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (441108510)
- Vermont Gage Precision Gauges & Accessories