Shop All Ring Gauges
Vermont Gage
Adj. No Go Ring Gage, M2.0-0.40 2A
Mfr # 362104020
Zoro # G3334353
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type No Go
- Class 2A
- Thread Size M2 x 0.40
- Thread Type Metric
- Overall Thickness (In.) 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 362104020
- Zoro # G3334353
- UPC # 662631470425
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | M2 x 0.40 |
Thread Length (In.) | 3/32 in |
Outside Dia. (In.) | 1 in |
Thread Length | 2.4 mm |
Compatible Holder Size | 1T |
Pitch Diameter | 1.654 mm |
Dimension Type | Metric |
Pitch Diameter - No-Go Member | 1.65 mm |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Metric, Gauge Type No-Go (Minus), Pitch Diameter 1.654 mm, Pitch Diameter - No-Go Member 1.65 mm, Thread Class 6G, Thread Length 2.4 mm, Thread Size M2 x 0.40, Thread Type Metric, Compatible Holder Size 1T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.16M, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Hydraulic Press, Electric, Overall 88" H (467L11)
- GREENLEE 9-1/4" Cable Cutter, High Leverage, Shear Cut (727)
- AMPG Gage Ball Tip, 1/4, 4-48 (Z6940SS)
- VIKING Type-250-VT Vortex Point Mechanic Length Drill Bit With 3-Flats On The Shank, 1/16 Diameter, 6PK (22573)
- VERMONT GAGE Pipe Ring Gage, 1-1/4"-11.5 Size (441111510)
- VERMONT GAGE Adj. Go Ring Gage, 1 1/2-6 UNC 2A (361187010)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (461104030)
- VERMONT GAGE Adj. Go Ring Gage, #2-56 UNC 2A (361105010)
- VERMONT GAGE Adj. Go Ring Gage, #1-64 UNC 2A (361102510)
- VERMONT GAGE Pipe Ring Gage, 2"-11.5 Size, Tool Steel (451108520)
- VERMONT GAGE Adj. Go Ring Gage, 1 1/2-12 UNF 2A (361188010)
- Vermont Gage Precision Measuring Tools