Shop All Ring Gauges
Vermont Gage
Adj. No Go Ring Gage, M18.0-1.50 2A
Mfr # 362142020
Zoro # G1747584
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type No Go
- Class 2A
- Thread Size M18 x 1.50
- Thread Type Metric
- Includes Certificate of Accuracy Traceable to NIST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 362142020
- Zoro # G1747584
- UPC # 662631474225
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | M18 x 1.50 |
Outside Dia. (In.) | 2 3/16 in |
Thread Length (In.) | 9/16 in |
Pitch Diameter - No-Go Member | 16.85 mm |
Compatible Holder Size | 4T |
Thread Length | 14.3 mm |
Pitch Diameter | 16.854 mm |
Dimension Type | Metric |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Metric, Gauge Type No-Go (Minus), Pitch Diameter 16.854 mm, Pitch Diameter - No-Go Member 16.85 mm, Thread Class 6G, Thread Length 14.3 mm, Thread Size M18 x 1.50, Thread Type Metric, Compatible Holder Size 4T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.16M, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID RIDGID92447 Drive Groove Roll Set For 46 Schedule 40, SteelPVCSS (92447)
- SK PROFESSIONAL TOOLS 3/8" Drive 40 Geared Teeth Round Head Style Hand Ratchet, 10.3" L, SuperKrome Plating Finish (45179)
- J.W. WINCO GN451-25-20-M6-SS-55 Rubber Bumper Stainless, Threaded Studs (451-25-20-M6-SS-55)
- FESTOOL Clamping Elements, 488030 Clamping, PK2 (488030)
- VERMONT GAGE Adj. No Go Ring Gage, 5/8-18 UNF 2A (361148030)
- VERMONT GAGE Ring Gage, Go/NoGo, 2A, 3/8-16 (361133050)
- VERMONT GAGE Ring Gage, 1"-12 Size, Tool Steel (361163050)
- VERMONT GAGE Pipe Ring Gage, 2"-11.5 Size, Tool Steel (451108520)
- VERMONT GAGE Adj. Go Ring Gage, 3/8-16 UNC 2A (361133010)
- VERMONT GAGE Adj. Go Ring Gage, 3/4-20 UNEF 2A (361154010)
- VERMONT GAGE Adj. Go Ring Gage, 1 1/2-12 UNF 2A (361188010)
- Vermont Gage Precision Measuring Tools