Shop All Ring Gauges
Vermont Gage
Adj. No Go Ring Gage, M16.0-2.00 2A
Mfr # 362138020
Zoro # G0824774
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type No Go
- Class 2A
- Thread Size M16 x 2.00
- Thread Type Metric
- Overall Thickness (In.) 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 362138020
- Zoro # G0824774
- UPC # 662631473822
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | M16 x 2.00 |
Outside Dia. (In.) | 2 3/16 in |
Thread Length (In.) | 9/16 in |
Pitch Diameter | 14.503 mm |
Pitch Diameter - No-Go Member | 14.5 mm |
Thread Length | 14.3 mm |
Dimension Type | Metric |
Compatible Holder Size | 4T |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Metric, Gauge Type No-Go (Minus), Pitch Diameter 14.503 mm, Pitch Diameter - No-Go Member 14.5 mm, Thread Class 6G, Thread Length 14.3 mm, Thread Size M16 x 2.00, Thread Type Metric, Compatible Holder Size 4T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.16M, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 26mm Metric Combination Wrench (45-96-9526)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 5/64 (C23831)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, Assort. (19821)
- OSG Thread Forming Tap, 1/4"-20, Plug, Bright, 0 Flutes (1400127100)
- VERMONT GAGE Adj. Go Ring Gage, 9/16-24 UNEF 2A (361145510)
- VERMONT GAGE Adj. No Go Ring Gage, 1/4-28 UNF 2A (361127030)
- VERMONT GAGE Adj. Thread Ring Gage, M20.0-2.50 Size (362146530)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (441102510)
- VERMONT GAGE Ring Gage, #6-40 Size, Tool Steel (361116050)
- VERMONT GAGE Ring Gage, Go, 3A, 3/8-24 (361134020)
- MITUTOYO Ring Gage, 3.2" (177-295)
- Vermont Gage Precision Measuring Tools