Shop All Ring Gauges
Vermont Gage
Adj. No Go Ring Gage, M1.6-0.35 2A
Mfr # 362101020
Zoro # G1767017
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type No Go
- Class 2A
- Thread Size M1.6 x 0.35
- Thread Type Metric
- Outside Dia. (In.) 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 362101020
- Zoro # G1767017
- UPC # 662631470128
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | M1.6 x 0.35 |
Outside Dia. (In.) | 1 in |
Thread Length (In.) | 3/32 in |
Compatible Holder Size | 1T |
Pitch Diameter - No-Go Member | 1.29 mm |
Pitch Diameter | 1.291 mm |
Thread Length | 2.4 mm |
Dimension Type | Metric |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Metric, Gauge Type No-Go (Minus), Pitch Diameter 1.291 mm, Pitch Diameter - No-Go Member 1.29 mm, Thread Class 6G, Thread Length 2.4 mm, Thread Size M1.6 x 0.35, Thread Type Metric, Compatible Holder Size 1T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.16M, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Turning Insert, Trigon, 4, WNMG, 2, Carbide (WNMG432EUP-AC520U)
- VIM PRODUCTS 4mm Hex One Piece Drive Bit, 1/4 in. Square Drive (SHM404)
- REMCO Paddle Scraper with Holes, 40L, Yellow (67746)
- POSI LOCK Jaw Puller, 10 t, 3 Jaw (TJ-2)
- VERMONT GAGE Ring Gage, Go/NoGo, 2A, 3/8-16 (361133050)
- VERMONT GAGE Adj. Thread Ring Gage, M16.0-2.00 Size (362138030)
- VERMONT GAGE Adj. No Go Ring Gage, #8-32 UNC 2A (361117530)
- VERMONT GAGE Adj. Go Ring Gage, 1/2-20 UNF 2A (361141010)
- VERMONT GAGE Adj. No Go Ring Gage, #6-40 UNF 2A (361116030)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (441116010)
- MITUTOYO Ring Gage, .24" (177-207)
- Vermont Gage Precision Measuring Tools