Shop All Ring Gauges
Vermont Gage
Adj. No Go Ring Gage, M14.0-2.00 2A
Mfr # 362133020
Zoro # G1216442
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type No Go
- Class 2A
- Thread Size M14 x 2.00
- Thread Type Metric
- Tolerance Class X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 362133020
- Zoro # G1216442
- UPC # 662631473327
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | M14 x 2.00 |
Thread Length (In.) | 9/16 in |
Outside Dia. (In.) | 2 3/16 in |
Dimension Type | Metric |
Compatible Holder Size | 4T |
Pitch Diameter | 12.503 mm |
Pitch Diameter - No-Go Member | 12.5 mm |
Thread Length | 14.3 mm |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Metric, Gauge Type No-Go (Minus), Pitch Diameter 12.503 mm, Pitch Diameter - No-Go Member 12.5 mm, Thread Class 6G, Thread Length 14.3 mm, Thread Size M14 x 2.00, Thread Type Metric, Compatible Holder Size 4T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.16M, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 12-169 Swaged Handle, 1 3/4" Aluminum, 6 Foot (12-169)
- MILWAUKEE TOOL Housing Kit (ML14-34-0003)
- PROTO 1/4" Drive, 1/4 in Hex SAE Socket, 6 Points (J6908PF)
- KNIPEX 16mm Box Wrench, Plastic Grip (98 01 16)
- VERMONT GAGE Adj. Go Ring Gage, #2-56 UNC 2A (361105010)
- VERMONT GAGE Adj. No Go Ring Gage, 7/16-20 UNF 2A (361137530)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (441102510)
- VERMONT GAGE Adj. No Go Ring Gage, 1/2-20 UNF 2A (361141030)
- VERMONT GAGE Ring Gage, Go/NoGo, 2A, 1/2-20 (361141050)
- VERMONT GAGE Adj. Go Ring Gage, 1-8 UNC 2A (361162010)
- VERMONT GAGE Adj. Go Ring Gage, 1/4-20 UNC 2A (361126010)
- Vermont Gage Precision Gauges & Accessories