Shop All Ring Gauges
Vermont Gage
Adj. No Go Ring Gage, M14.0-1.50 2A
Mfr # 362132020
Zoro # G3291057
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type No Go
- Class 2A
- Thread Size M14 x 1.50
- Thread Type Metric
- Material Tool Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 362132020
- Zoro # G3291057
- UPC # 662631473228
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | M14 x 1.50 |
Outside Dia. (In.) | 2 3/16 in |
Thread Length (In.) | 9/16 in |
Thread Length | 14.3 mm |
Pitch Diameter - No-Go Member | 12.85 mm |
Pitch Diameter | 12.854 mm |
Compatible Holder Size | 4T |
Dimension Type | Metric |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Metric, Gauge Type No-Go (Minus), Pitch Diameter 12.854 mm, Pitch Diameter - No-Go Member 12.85 mm, Thread Class 6G, Thread Length 14.3 mm, Thread Size M14 x 1.50, Thread Type Metric, Compatible Holder Size 4T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.16M, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 7 ft. 9 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Bimetal (99188-07-09)
- HOUGEN 55MM X 50MM Copperhead Carbide Tip Annular Cutter (18455)
- DOTCO Collet, 1/8 (204)
- STARRETT Rule 2IN (C604R-2)
- VERMONT GAGE Adj. Go Ring Gage, 1/4-28 UNF 2A (361127010)
- VERMONT GAGE Adj. Go Ring Gage, 1 1/2-12 UNF 2A (361188010)
- VERMONT GAGE Adj. Go Ring Gage, 1/2-13 UNC 2A (361140010)
- VERMONT GAGE Pipe Ring Gage, NPTF, L-1, 1-11 1/2 (451110010)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (441116010)
- VERMONT GAGE Ring Gage, Go/NoGo, 2A, 3/8-16 (361133050)
- VERMONT GAGE Adj. Go Ring Gage, 5/8-24 UNEF 2A (361149010)
- Vermont Gage Precision Gauges & Accessories