Shop All Ring Gauges
Vermont Gage
Adj. No Go Ring Gage, M12.0-1.75 2A
Mfr # 362130520
Zoro # G0634977
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type No Go
- Class 2A
- Thread Size M12 x 1.75
- Thread Type Metric
- Material Tool Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 362130520
- Zoro # G0634977
- UPC # 662631473075
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | M12 x 1.75 |
Thread Length (In.) | 9/16 in |
Outside Dia. (In.) | 1 3/4 in |
Thread Length | 11.1 mm |
Pitch Diameter - No-Go Member | 10.67 mm |
Pitch Diameter | 10.679 mm |
Dimension Type | Metric |
Compatible Holder Size | 3T |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Metric, Gauge Type No-Go (Minus), Pitch Diameter 10.679 mm, Pitch Diameter - No-Go Member 10.67 mm, Thread Class 6G, Thread Length 11.1 mm, Thread Size M12 x 1.75, Thread Type Metric, Compatible Holder Size 3T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.16M, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-3125)
- DYNAMIC Tools 3 Piece Comfort Grip Pry Bar Set (D056400)
- APEX TOOL GROUP Nutsetter, 5/16" Hex, 2-9/16" L, Steel (MDB-10)
- QEP Rubber Grout Float, 12 x 4 In (10070)
- VERMONT GAGE Ring Gage, 1-1/2"-12 Size, Tool Steel (361188050)
- VERMONT GAGE Adj. Go Ring Gage, #10-32 UNF 2A (361121010)
- VERMONT GAGE Ring Gage, 1"-12 Size, Tool Steel (361163050)
- VERMONT GAGE Ring Gage, Go/NoGo, 6g, M8.0-1.25 (362120530)
- VERMONT GAGE Adj. No Go Ring Gage, 3/4-16 UNF 2A (361153030)
- VERMONT GAGE Adj. Go Ring Gage, #1-64 UNC 2A (361102510)
- MITUTOYO Ring Gage, .60" (177-181)
- Vermont Gage Precision Gauges & Accessories