Shop All Ring Gauges
Vermont Gage
Adj. No Go Ring Gage, M12.0-1.00 2A
Mfr # 362128020
Zoro # G2090277
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type No Go
- Class 2A
- Thread Size M12 x 1.00
- Thread Type Metric
- Outside Dia. (In.) 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 362128020
- Zoro # G2090277
- UPC # 662631585556
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | M12 x 1.00 |
Outside Dia. (In.) | 1 3/4 in |
Thread Length (In.) | 9/16 in |
Dimension Type | Metric |
Thread Length | 11.1 mm |
Compatible Holder Size | 3T |
Pitch Diameter | 11.206 mm |
Pitch Diameter - No-Go Member | 11.2 mm |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Metric, Gauge Type No-Go (Minus), Pitch Diameter 11.206 mm, Pitch Diameter - No-Go Member 11.2 mm, Thread Class 6G, Thread Length 11.1 mm, Thread Size M12 x 1.00, Thread Type Metric, Compatible Holder Size 3T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.16M, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Wire Stripper, Overall Length 7 3/4 in, Capacity 20 to 10 AWG, Alloy Steel (48-22-3079)
- WIHA Insulated Industrial NE Style Linemans Pliers with Crimpers 9.5-in. (32948)
- IDEAL TRIDON Pinch Clamp Crimp Tool (6100158)
- OSG Spiral Point Tap, Plug, 3 (1111506305)
- VERMONT GAGE Pipe Ring Gage, 1, 11.5 Threads (441110010)
- VERMONT GAGE Adj. Thread Ring Gage, M20.0-2.50 Size (362146530)
- VERMONT GAGE Adj. Go Ring Gage, #2-56 UNC 2A (361105010)
- VERMONT GAGE Ring Gage, #6-40 Size, Tool Steel (361116050)
- VERMONT GAGE Adj. Go Ring Gage, #8-32 UNC 2A (361117510)
- VERMONT GAGE Ring Gage, #10-24 Size, Tool Steel (361120050)
- VERMONT GAGE Adj. No Go Ring Gage, 7/8-9 UNC 2A (361157030)
- Vermont Gage Precision Gauges & Accessories