Shop All Ring Gauges
Vermont Gage
Adj. No Go Ring Gage, M10.0-1.25 2A
Mfr # 362124520
Zoro # G3101025
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type No Go
- Class 2A
- Thread Size M10 x 1.25
- Thread Type Metric
- Includes Certificate of Accuracy Traceable to NIST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 362124520
- Zoro # G3101025
- UPC # 662631472474
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | M10 x 1.25 |
Thread Length (In.) | 9/16 in |
Outside Dia. (In.) | 1 3/4 in |
Thread Length | 11.1 mm |
Pitch Diameter - No-Go Member | 9.04 mm |
Pitch Diameter | 9.042 mm |
Dimension Type | Metric |
Compatible Holder Size | 3T |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Metric, Gauge Type No-Go (Minus), Pitch Diameter 9.042 mm, Pitch Diameter - No-Go Member 9.04 mm, Thread Class 6G, Thread Length 11.1 mm, Thread Size M10 x 1.25, Thread Type Metric, Compatible Holder Size 3T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.16M, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-5/16AR-5PK)
- TEKTON 3/8 Inch Drive x 1/2 Inch 6-Point Socket (SHD12013)
- TUNGALOY Milling Insert, PVD Coating, 0.177in.Thick (6811536)
- WILLIAMS Williams Double Box Wrench Set, 10 pcs. (MWS-BWM10)
- VERMONT GAGE Adj. Go Ring Gage, 1 1/2-6 UNC 2A (361187010)
- VERMONT GAGE Adj. Go Ring Gage, 1 1/4-12 UNF 2A (361176010)
- VERMONT GAGE Adj. Go Ring Gage, 7/8-14 UNF 2A (361158010)
- VERMONT GAGE Adj. Thread Ring Gage, M6.0-1.00 Size (362117530)
- VERMONT GAGE Pipe Ring Gage, 1/4"-18 Size (441104010)
- VERMONT GAGE Ring Gage, 9/16"-18 Size, Tool Steel (361144550)
- VERMONT GAGE Ring Gage, 7/16"-20 Size, Tool Steel (361137550)
- Vermont Gage Ring Gauges