Shop All Ring Gauges
Vermont Gage
Adj. No Go Ring Gage, 9/16-24 UNEF 2A
Mfr # 361145530
Zoro # G1538993
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type No Go
- Class 2A
- Thread Size 9/16"-24
- Thread Type UNEF
- Material Tool Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 361145530
- Zoro # G1538993
- UPC # 662631439132
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | 9/16"-24 |
Outside Dia. (In.) | 2 3/16 in |
Thread Length (In.) | 9/16 in |
Thread Length | 9/16 in |
Dimension Type | Inch |
Compatible Holder Size | 4T |
Pitch Diameter | 0.5303 in |
Pitch Diameter - No-Go Member | 0.5303 in |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type No-Go (Minus), Pitch Diameter 0.5303 in, Pitch Diameter - No-Go Member 0.5303 in, Thread Class 2A, Thread Length 9/16 in, Thread Size 9/16 In.-24, Thread Type UNEF, Compatible Holder Size 4T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.2, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 11 ft. 3 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel (52369D2B113430)
- DEWALT Insert Bit, 1/4In, Torx, T25, 1In (50 Pack) (DWA1TX25IRB)
- HUOT Tap Dispenser, Original, Holds 1/16-2 In (13560)
- MAKITA 18.0 V Hammer Drill, Battery Included, 1/2 in Chuck (XPH03MB)
- VERMONT GAGE Adj. Go Ring Gage, #1-64 UNC 2A (361102510)
- VERMONT GAGE Adj. No Go Ring Gage, #8-32 UNC 2A (361117530)
- VERMONT GAGE Ring Gage, 1/4"-20 Size, Tool Steel (361126050)
- VERMONT GAGE Adj. No Go Ring Gage, M6.0-1.00 2A (362117520)
- VERMONT GAGE Adj. Go Ring Gage, 7/16-20 UNF 2A (361137510)
- VERMONT GAGE Adj. Go Ring Gage, #2-56 UNC 2A (361105010)
- HHIP 1/2-13UNC 2A Thread Ring Gage Set Go-Nogo (4101-0333)
- Vermont Gage Ring Gauges