Shop All Ring Gauges
Vermont Gage
Adj. No Go Ring Gage, 9/16-12 UNC 2A
Mfr # 361143530
Zoro # G1625784
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type No Go
- Class 2A
- Thread Size 9/16"-12
- Thread Type UNC
- Outside Dia. (In.) 2 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 361143530
- Zoro # G1625784
- UPC # 662631438739
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | 9/16"-12 |
Outside Dia. (In.) | 2 3/16 in |
Thread Length (In.) | 9/16 in |
Pitch Diameter | 0.5016 in |
Compatible Holder Size | 4T |
Pitch Diameter - No-Go Member | 0.5016 in |
Dimension Type | Inch |
Thread Length | 9/16 in |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type No-Go (Minus), Pitch Diameter 0.5016 in, Pitch Diameter - No-Go Member 0.5016 in, Thread Class 2A, Thread Length 9/16 in, Thread Size 9/16 In.-12, Thread Type UNC, Compatible Holder Size 4T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.2, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, SAE, 5/8in Size (5MW34)
- GENERAL TOOLS Inspection Mirror, 2 1/4 D, 10.5-15L (577)
- KESON 100 ft Tape Measure, 1/2 in Blade (MC-10M-100)
- IRWIN EXTRACTR SCRW STR 9/16"" (53607)
- VERMONT GAGE Adj. No Go Ring Gage, 3/8-32 UNEF 2A (361135030)
- VERMONT GAGE Adj. No Go Ring Gage, #6-40 UNF 2A (361116030)
- VERMONT GAGE Ring Gage, #12-24 Size, Tool Steel (361122550)
- VERMONT GAGE Adj. No Go Ring Gage, 7/8-9 UNC 2A (361157030)
- VERMONT GAGE Ring Gage, UNEF, 2A Class, 1-3/16"-18Thread (361173510)
- VERMONT GAGE Adj. Go Ring Gage, 5/8-18 UNF 2A (361148010)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (441116010)
- Vermont Gage Precision Measuring Tools