Shop All Ring Gauges
Vermont Gage
Adj. No Go Ring Gage, #8-32 UNC 2A
Mfr # 361117530
Zoro # G2473134
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type No Go
- Class 2A
- Thread Size #8-32
- Thread Type UNC
- Application For Inspecting Externally Threaded Parts, Verifying Maximum Pitch Diameter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 361117530
- Zoro # G2473134
- UPC # 662631433536
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | #8-32 |
Thread Length (In.) | 3/16 in |
Outside Dia. (In.) | 1 in |
Pitch Diameter - No-Go Member | 0.1399 in |
Dimension Type | Inch |
Thread Length | 3/16 in |
Pitch Diameter | 0.1399 in |
Compatible Holder Size | 1T |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type No-Go (Minus), Pitch Diameter 0.1399 in, Pitch Diameter - No-Go Member 0.1399 in, Thread Class 2A, Thread Length 3/16 in, Thread Size #8-32, Thread Type UNC, Compatible Holder Size 1T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.2, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Torx Wrench Set, Prohold, 8 Piece, T9 To T4 (BND71834)
- ULTRA-DEX USA Carbide Insert, CCMT 21.51 UD51 (CCMT 21.51-ZX3 UD51)
- TITAN VICE SWIVEL 5" (TL22012)
- MILWAUKEE TOOL 9" Wheel Guard (49-12-0020)
- VERMONT GAGE Ring Gage, 3/8"-32 Size, Tool Steel (361135050)
- VERMONT GAGE Adj. Go Ring Gage, 1-14 UNS 2A (361164110)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (441108510)
- VERMONT GAGE Adj. Go Ring Gage, 5/16-24 UNF 2A (361130510)
- VERMONT GAGE Ring Gage, Go/NoGo, 2A, 5/8-11 (361147050)
- VERMONT GAGE Adj. Go Ring Gage, M3.0-0.50 2A (362108510)
- VERMONT GAGE Adj. Go Ring Gage, M6.0-1.00 2A (362117510)
- Vermont Gage Precision Measuring Tools