Shop All Ring Gauges
Vermont Gage
Adj. No Go Ring Gage, 7/8-14 UNF 2A
Mfr # 361158030
Zoro # G2427713
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type No Go
- Class 2A
- Thread Size 7/8"-14
- Thread Type UNF
- Meets/Exceeds ASME B1.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 361158030
- Zoro # G2427713
- UPC # 662631441630
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | 7/8"-14 |
Outside Dia. (In.) | 2 3/16 in |
Thread Length (In.) | 9/16 in |
Dimension Type | Inch |
Pitch Diameter | 0.8216 in |
Pitch Diameter - No-Go Member | 0.8216 in |
Thread Length | 11/16 in |
Compatible Holder Size | 5T |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type No-Go (Minus), Pitch Diameter 0.8216 in, Pitch Diameter - No-Go Member 0.8216 in, Thread Class 2A, Thread Length 11/16 in, Thread Size 7/8 In.-14, Thread Type UNF, Compatible Holder Size 5T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.2, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO 4 Flute Corner Radius Roughing Flat Shank XSpeed Carbide End Mill (G92932)
- INNOVATIVE COMPONENTS Star Knob, 5/16-18 Thread Size, 1-1/4"L, Blind Tap, Steel (GN5C----5S3B-22)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 7/32" 12 pt SAE Socket, 12 Points (44907)
- DAVIES Skirted Control Knob, Control Knob, 1/4" Size, 0.69"L, GP Phenolic (1600BW)
- VERMONT GAGE Adj. Go Ring Gage, 9/16-24 UNEF 2A (361145510)
- VERMONT GAGE Adj. No Go Ring Gage, 7/8-9 UNC 2A (361157030)
- VERMONT GAGE Adj. Thread Ring Gage, M6.0-1.00 Size (362117530)
- VERMONT GAGE Adj. No Go Ring Gage, 7/16-20 UNF 2A (361137530)
- VERMONT GAGE Adj. Go Ring Gage, #6-40 UNF 2A (361116010)
- VERMONT GAGE Ring Gage, Go/NoGo, 6g, M8.0-1.25 (362120530)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (461104030)
- Vermont Gage Ring Gauges