Shop All Ring Gauges
Vermont Gage
Adj. No Go Ring Gage, 7/16-20 UNF 2A
Mfr # 361137530
Zoro # G2694221
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type No Go
- Class 2A
- Thread Size 7/16"-20
- Thread Type UNF
- Application For Inspecting Externally Threaded Parts, Verifying Maximum Pitch Diameter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 361137530
- Zoro # G2694221
- UPC # 662631437534
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | 7/16"-20 |
Thread Length (In.) | 7/16 in |
Outside Dia. (In.) | 1 3/4 in |
Thread Length | 7/16 in |
Compatible Holder Size | 3T |
Pitch Diameter | 0.3995 in |
Dimension Type | Inch |
Pitch Diameter - No-Go Member | 0.3995 in |
Description
This VERMONT GAGE 361137530 Adj. No Go Ring Gage is an essential tool for checking the maximum pitch diameter of externally threaded parts. Designed to check the maximum pitch diameter of externally threaded parts, this ring gage is used to verify their specifications. The thread size on this ring gage is 7/16 in.-20 and it has a class 2A tolerance level. This 2A no go ring gage also has a UNF thread type and an inch dimension type. Certified with NIST traceability, it comes with a certificate of accuracy that you can use as proof of its quality. If you are looking for the most accurate no go ring gage out there, this VERMONT GAGE product will not disappoint.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1-Piece 1-3/4" x 22" SDS Max Core Bit (DW5915)
- WIHA 7 Piece SAE Torx? Key Set, 79450 (79450)
- MILWAUKEE TOOL 5 Corded Random Orbit Palm Sander (7000-12000 Opm) Bag Kit (6034-21)
- DE-STA-CO Vertical Hold Down Clamp, 700 lb Cap (5105)
- VERMONT GAGE Adj. Go Ring Gage, 3/8-32 UNEF 2A (361135010)
- VERMONT GAGE Ring Gage, 5/16"-20 Size, Tool Steel (361130550)
- VERMONT GAGE Pipe Ring Gage, 1-1/4"-11.5 Size (441111510)
- VERMONT GAGE Adj. Go Ring Gage, 5/8-11 UNC 2A (361147010)
- VERMONT GAGE Adj. Go Ring Gage, 1/4-20 UNC 2A (361126010)
- VERMONT GAGE Pipe Ring Gage, 1, 11.5 Threads (441110010)
- VERMONT GAGE Adj. Go Ring Gage, 5/8-24 UNEF 2A (361149010)
- Vermont Gage Ring Gauges