Shop All Ring Gauges
Vermont Gage
Adj. No Go Ring Gage, #6-32 UNC 2A
Mfr # 361115030
Zoro # G0371271
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type No Go
- Class 2A
- Thread Size #6-32
- Thread Type UNC
- Material Tool Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 361115030
- Zoro # G0371271
- UPC # 662631433031
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | #6-32 |
Thread Length (In.) | 5/32 in |
Outside Dia. (In.) | 1 in |
Dimension Type | Inch |
Compatible Holder Size | 1T |
Pitch Diameter - No-Go Member | 0.1141 in |
Thread Length | 5/32 in |
Pitch Diameter | 0.1141 in |
Description
The VERMONT GAGE 361115030 Adj. No Go Ring Gage is a no-go gage that allows you to inspect externally threaded parts for maximum pitch diameter. It has a Class 2A thread size of #6-32 UNC and thread type of UNC. This ring gage comes with an included certificate of accuracy with NIST traceability, which ensures the quality of the product. The tool steel material is sturdy and durable, so you can rely on it to last long in your workshop or job site. The VERMONT GAGE Threaded Ring Gauge will help you ensure precision when working with threaded parts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Go/No Go Plug Gage Assy, 1 1/2-12 UNF 2B (301188040)
- KIPP Adjustable Handle Size: 1, M05X40, Plastic, Blue RAL 5017, Comp: Steel (K0269.10587X40)
- K-TOOL INTERNATIONAL 14" L Cast Iron Pipe Wrench, 14" (KTI-49014)
- DAVIES Pointed Control Knob, 1/4" Thread Size, 0.62"L, GP Phenolic (1214-A)
- VERMONT GAGE Ring Gage, 1"-14 Size, Tool Steel (361164150)
- VERMONT GAGE Adj. Go Ring Gage, 1/4-20 UNC 2A (361126010)
- VERMONT GAGE Adj. No Go Ring Gage, 5/8-18 UNF 2A (361148030)
- VERMONT GAGE Adj. Go Ring Gage, #6-40 UNF 2A (361116010)
- VERMONT GAGE Adj. Go Ring Gage, 3/8-24 UNF 2A (361134010)
- VERMONT GAGE Adj. No Go Ring Gage, #6-40 UNF 2A (361116030)
- VERMONT GAGE Adj. No Go Ring Gage, 3/8-24 UNF 2A (361134030)
- Vermont Gage Ring Gauges