Shop All Ring Gauges
Vermont Gage
Adj. No Go Ring Gage, 5/8-11 UNC 2A
Mfr # 361147030
Zoro # G2481665
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type No Go
- Class 2A
- Thread Size 5/8"-11
- Thread Type UNC
- Application For Inspecting Externally Threaded Parts, Verifying Maximum Pitch Diameter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 361147030
- Zoro # G2481665
- UPC # 662631439439
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | 5/8"-11 |
Outside Dia. (In.) | 2 3/16 in |
Thread Length (In.) | 9/16 in |
Pitch Diameter - No-Go Member | 0.5589 in |
Thread Length | 9/16 in |
Dimension Type | Inch |
Pitch Diameter | 0.5589 in |
Compatible Holder Size | 4T |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type No-Go (Minus), Pitch Diameter 0.5589 in, Pitch Diameter - No-Go Member 0.5589 in, Thread Class 2A, Thread Length 9/16 in, Thread Size 5/8 In.-11, Thread Type UNC, Compatible Holder Size 4T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.2, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS Combination Wrench 2-7/16", 12 Point, Black Oxide Finish (3178B)
- MILWAUKEE TOOL 8 in. 58 Tooth Aluminum Cutting Circular Saw Blade (5/8 in. Arbor) (48-40-4345)
- CLEVELAND Straight Flute Hand Tap Plug, 3 Flutes (C54458)
- HUSQVARNA Battery - B750X PACE (B750X PACE)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (441113010)
- VERMONT GAGE Adj. Go Ring Gage, M3.0-0.50 2A (362108510)
- VERMONT GAGE Adj. Go Ring Gage, 5/16-24 UNF 2A (361130510)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (441116010)
- VERMONT GAGE Adj. Go Ring Gage, 3/4-16 UNF 2A (361153010)
- VERMONT GAGE Adj. Go Ring Gage, 5/8-24 UNEF 2A (361149010)
- VERMONT GAGE Adj. No Go Ring Gage, 3/8-24 UNF 2A (361134030)
- Vermont Gage Precision Measuring Tools