Shop All Ring Gauges
Vermont Gage
Adj. No Go Ring Gage, 5/16-32 UNEF 2A
Mfr # 361131530
Zoro # G2675863
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type No Go
- Class 2A
- Thread Size 5/16"-32
- Thread Type UNEF
- Application For Inspecting Externally Threaded Parts, Verifying Maximum Pitch Diameter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 361131530
- Zoro # G2675863
- UPC # 662631436339
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | 5/16"-32 |
Outside Dia. (In.) | 1 3/8 in |
Thread Length (In.) | 11/32 in |
Thread Length | 11/32 in |
Pitch Diameter | 0.288 in |
Compatible Holder Size | 2T |
Dimension Type | Inch |
Pitch Diameter - No-Go Member | 0.288 in |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type No-Go (Minus), Pitch Diameter 0.288 in, Pitch Diameter - No-Go Member 0.288 in, Thread Class 2A, Thread Length 11/32 in, Thread Size 5/16 In.-32, Thread Type UNEF, Compatible Holder Size 2T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.2, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 1/2" Drive 17Mm Impact Socket (647164)
- ZORO SELECT Adjustable Handle, 0.98" Screw Length (98151)
- HHIP 5 X 2-1/2 X 3-1/8" Cast Iron V Block Set (3402-1003)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SERVICE CH 15/16" 30 DEG ANGL (MT1230)
- VERMONT GAGE Adj. Go Ring Gage, 1 1/2-12 UNF 2A (361188010)
- VERMONT GAGE Ring Gage, 5/8"-18 Size, Tool Steel (361148050)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (441116010)
- VERMONT GAGE Adj. Go Ring Gage, M6.0-1.00 2A (362117510)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (441113010)
- VERMONT GAGE Ring Gage, #8-32 Size, Tool Steel (361117550)
- MITUTOYO Ring Gage, 2.8" (177-188)
- Vermont Gage Precision Gauges & Accessories