Shop All Ring Gauges
Vermont Gage
Adj. No Go Ring Gage, 5/16-18 UNC 2A
Mfr # 361129530
Zoro # G2465364
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type No Go
- Class 2A
- Thread Size 5/16"-18
- Thread Type UNC
- Application For Inspecting Externally Threaded Parts, Verifying Maximum Pitch Diameter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 361129530
- Zoro # G2465364
- UPC # 662631435936
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | 5/16"-18 |
Outside Dia. (In.) | 1 3/8 in |
Thread Length (In.) | 11/32 in |
Pitch Diameter | 0.2712 in |
Dimension Type | Inch |
Thread Length | 11/32 in |
Compatible Holder Size | 2T |
Pitch Diameter - No-Go Member | 0.2712 in |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type No-Go (Minus), Pitch Diameter 0.2712 in, Pitch Diameter - No-Go Member 0.2712 in, Thread Class 2A, Thread Length 11/32 in, Thread Size 5/16 In.-18, Thread Type UNC, Compatible Holder Size 2T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.2, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #0-80 13/16" OD HSS Round Adjustable Die (DWTH1316-080)
- OSG Spiral Point Tap Plug, 2 Flutes (7005000)
- KO-KEN Bit Socket 10mm Grip Ring 100mm 3/8 Sq. Drive (3015M.100-10)
- DIABLO FORSTNER DRILL BIT1-1/4"" (FB-009)
- VERMONT GAGE Adj. Go Ring Gage, 5/8-24 UNEF 2A (361149010)
- VERMONT GAGE Adj. Go Ring Gage, 1-8 UNC 2A (361162010)
- VERMONT GAGE Adj. Go Ring Gage, 1-14 UNS 2A (361164110)
- VERMONT GAGE Ring Gage, 3/4"-16 Size, Tool Steel (361153050)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (461104030)
- VERMONT GAGE Adj. Go Ring Gage, 5/16-24 UNF 2A (361130510)
- VERMONT GAGE Pipe Ring Gage, 1, 11.5 Threads (441110010)
- Vermont Gage Ring Gauges