Shop All Ring Gauges
Vermont Gage
Adj. No Go Ring Gage, #5-40 UNC 2A
Mfr # 361112530
Zoro # G1601451
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type No Go
- Class 2A
- Thread Size #5-40
- Thread Type UNC
- Tolerance Class X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 361112530
- Zoro # G1601451
- UPC # 662631432539
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | #5-40 |
Thread Length (In.) | 5/32 in |
Outside Dia. (In.) | 1 in |
Pitch Diameter | 0.1054 in |
Pitch Diameter - No-Go Member | 0.1054 in |
Dimension Type | Inch |
Thread Length | 5/32 in |
Compatible Holder Size | 1T |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type No-Go (Minus), Pitch Diameter 0.1054 in, Pitch Diameter - No-Go Member 0.1054 in, Thread Class 2A, Thread Length 5/32 in, Thread Size #5-40, Thread Type UNC, Compatible Holder Size 1T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.2, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OX TOOLS 36-Inch Aluminum I-Beam Level - Magnetic (OX-T501736)
- M.A. FORD Countersink, 5/8" dia., 82 deg., HSS (61062502)
- MILWAUKEE TOOL Small & Medium Case Rows for Impact Driver Accessories (5 pk) (48-32-9933)
- AIRCAT $IMP COMPACT 1/2" 3.75" LONG 500 LB (ACA1057-TH)
- VERMONT GAGE Adj. No Go Ring Gage, 5/8-24 UNEF 2A (361149030)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (441105510)
- VERMONT GAGE Adj. Go Ring Gage, 1/2-13 UNC 2A (361140010)
- VERMONT GAGE Pipe Ring Gage, 1/4"-18 Size (441104010)
- VERMONT GAGE Ring Gage, Go/NoGo, 2A, 5/8-11 (361147050)
- VERMONT GAGE Adj. Go Ring Gage, M12.0-1.00 2A (362128010)
- VERMONT GAGE Ring Gage, Go/NoGo, 2A, 3/8-16 (361133050)
- Vermont Gage Precision Gauges & Accessories