Shop All Ring Gauges
Vermont Gage
Adj. No Go Ring Gage, #4-48 UNF 2A
Mfr # 361111030
Zoro # G2900807
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type No Go
- Class 2A
- Thread Size #4-48
- Thread Type UNF
- Outside Dia. (In.) 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 361111030
- Zoro # G2900807
- UPC # 662631432232
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | #4-48 |
Outside Dia. (In.) | 1 in |
Thread Length (In.) | 5/32 in |
Compatible Holder Size | 1T |
Pitch Diameter | 0.0954 in |
Thread Length | 5/32 in |
Pitch Diameter - No-Go Member | 0.0954 in |
Dimension Type | Inch |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type No-Go (Minus), Pitch Diameter 0.0954 in, Pitch Diameter - No-Go Member 0.0954 in, Thread Class 2A, Thread Length 5/32 in, Thread Size #4-48, Thread Type UNF, Compatible Holder Size 1T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.2, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Plastic Welding Tip, For 33M692 (35295)
- PELICAN Black Protective Case, 21.6"L x 17-1/4"W x 4.9"D (1495-000-110)
- TUNGALOY Turning Indexable Insert, VCMT331-P, PK10 (6747791)
- ILC Replacement for Milwaukee 48-11-2230 Battery (48-11-2230)
- VERMONT GAGE Adj. No Go Ring Gage, 7/16-20 UNF 2A (361137530)
- VERMONT GAGE Adj. Go Ring Gage, #10-32 UNF 2A (361121010)
- VERMONT GAGE Adj. No Go Ring Gage, 5/8-18 UNF 2A (361148030)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (441107010)
- VERMONT GAGE Adj. Go Ring Gage, 5/8-24 UNEF 2A (361149010)
- VERMONT GAGE Adj. Go Ring Gage, #1-64 UNC 2A (361102510)
- VERMONT GAGE Ring Gage, #10-32 Size, Tool Steel (361121050)
- Vermont Gage Precision Gauges & Accessories