Shop All Ring Gauges
Vermont Gage
Adj. No Go Ring Gage, #4-40 UNC 2A
Mfr # 361110030
Zoro # G2409477
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type No Go
- Class 2A
- Thread Size #4-40
- Thread Type UNC
- Overall Thickness (In.) 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 361110030
- Zoro # G2409477
- UPC # 662631432034
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | #4-40 |
Outside Dia. (In.) | 1 in |
Thread Length (In.) | 5/32 in |
Pitch Diameter - No-Go Member | 0.0925 in |
Pitch Diameter | 0.0925 in |
Thread Length | 5/32 in |
Compatible Holder Size | 1T |
Dimension Type | Inch |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type No-Go (Minus), Pitch Diameter 0.0925 in, Pitch Diameter - No-Go Member 0.0925 in, Thread Class 2A, Thread Length 5/32 in, Thread Size #4-40, Thread Type UNC, Compatible Holder Size 1T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.2, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lgth Drl Cleveland 3780 Steam Oxide HSS-CO 8% Let-3/8 (C15981)
- REMCO Paddle Scraper with Holes, 40L, Green (67742)
- MORSE Band Saw Blade, 7 ft. 9-1/2 in L, 1/4" W, 4 TPI, 0.025" Thick, Carbon Steel (ZHEAH04 -7'9-1/2)
- PORTER-CABLE Hinge Butt Corner Chisel (42234)
- VERMONT GAGE Adj. Go Ring Gage, 1/4-20 UNC 2A (361126010)
- VERMONT GAGE Ring Gage, 9/16"-18 Size, Tool Steel (361144550)
- VERMONT GAGE Adj. Go Ring Gage, 5/8-18 UNF 2A (361148010)
- VERMONT GAGE Adj. No Go Ring Gage, 1/2-13 UNC 2A (361140030)
- VERMONT GAGE Adj. Go Ring Gage, 7/8-14 UNF 2A (361158010)
- VERMONT GAGE Adj. Go Ring Gage, #2-56 UNC 2A (361105010)
- MITUTOYO Ring Gage, 1.0" (177-184)
- Vermont Gage Precision Measuring Tools