Shop All Ring Gauges
Vermont Gage
Adj. No Go Ring Gage, 3/8-24 UNF 2A
Mfr # 361134030
Zoro # G3147882
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type No Go
- Class 2A
- Thread Size 3/8"-24
- Thread Type UNF
- Meets/Exceeds ASME B1.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 361134030
- Zoro # G3147882
- UPC # 662631436834
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | 3/8"-24 |
Outside Dia. (In.) | 1 3/4 in |
Thread Length (In.) | 7/16 in |
Dimension Type | Inch |
Pitch Diameter | 0.343 in |
Thread Length | 7/16 in |
Compatible Holder Size | 3T |
Pitch Diameter - No-Go Member | 0.343 in |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type No-Go (Minus), Pitch Diameter 0.343 in, Pitch Diameter - No-Go Member 0.343 in, Thread Class 2A, Thread Length 7/16 in, Thread Size 3/8 In.-24, Thread Type UNF, Compatible Holder Size 3T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.2, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Powrcrwn Staple Tker T6 (T6-8)
- SUPER TOOL Chucking Reamer, 0.7310 In., 6 Fl, Carb Tip (56557310)
- OSG Straight Flute Hand Tap, Bottoming, 2 Flutes (1073501)
- APEX TOOL GROUP 1/4 Hex Power Drive Bit 9Size 15Mm (AM-1.5MM)
- VERMONT GAGE Adj. Go Ring Gage, 1 1/8-12 UNF 2A (361170010)
- VERMONT GAGE Adj. Go Ring Gage, #2-56 UNC 2A (361105010)
- VERMONT GAGE Adj. Go Ring Gage, 5/16-24 UNF 2A (361130510)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (441108510)
- VERMONT GAGE Adj. No Go Ring Gage, 5/8-18 UNF 2A (361148030)
- VERMONT GAGE Adj. Go Ring Gage, 7/8-14 UNF 2A (361158010)
- VERMONT GAGE Adj. Go Ring Gage, M12.0-1.00 2A (362128010)
- Vermont Gage Precision Measuring Tools