Shop All Ring Gauges
Vermont Gage
Adj. No Go Ring Gage, 3/8-16 UNC 2A
Mfr # 361133030
Zoro # G2668881
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type No Go
- Class 2A
- Thread Size 3/8"-16
- Thread Type UNC
- Outside Dia. (In.) 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 361133030
- Zoro # G2668881
- UPC # 662631436636
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | 3/8"-16 |
Outside Dia. (In.) | 1 3/4 in |
Thread Length (In.) | 7/16 in |
Thread Length | 7/16 in |
Compatible Holder Size | 3T |
Pitch Diameter | 0.3287 in |
Dimension Type | Inch |
Pitch Diameter - No-Go Member | 0.3287 in |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type No-Go (Minus), Pitch Diameter 0.3287 in, Pitch Diameter - No-Go Member 0.3287 in, Thread Class 2A, Thread Length 7/16 in, Thread Size 3/8 In.-16, Thread Type UNC, Compatible Holder Size 3T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.2, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Dead Blow Hammer, 51 oz., 14-7/8" (5MX33)
- GEDORE Extension, Flexible, 1/4", 120mm (2088)
- MILWAUKEE TOOL 35ft Compact Wide Blade Magnetic Tape Measure (48-22-0335)
- SK PROFESSIONAL TOOLS Extension 3/8" Dr, 4 in L, 1 Pieces, Chrome (45154)
- VERMONT GAGE Ring Gage, 1/4"-20 Size, Tool Steel (361126050)
- VERMONT GAGE Adj. Go Ring Gage, 9/16-24 UNEF 2A (361145510)
- VERMONT GAGE Adj. No Go Ring Gage, 7/8-9 UNC 2A (361157030)
- VERMONT GAGE Pipe Ring Gage, 1/4"-18 Size (441104010)
- VERMONT GAGE Ring Gage, 1"-14 Size, Tool Steel (361164150)
- VERMONT GAGE Adj. Go Ring Gage, #8-32 UNC 2A (361117510)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (441108510)
- Vermont Gage Precision Gauges & Accessories