Shop All Ring Gauges
Vermont Gage
Adj. No Go Ring Gage, 3/4-10 UNC 2A
Mfr # 361152030
Zoro # G1787055
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type No Go
- Class 2A
- Thread Size 3/4"-10
- Thread Type UNC
- Application For Inspecting Externally Threaded Parts, Verifying Maximum Pitch Diameter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 361152030
- Zoro # G1787055
- UPC # 662631440435
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | 3/4"-10 |
Thread Length (In.) | 9/16 in |
Outside Dia. (In.) | 2 3/16 in |
Pitch Diameter | 0.6773 in |
Compatible Holder Size | 4T |
Pitch Diameter - No-Go Member | 0.6773 in |
Thread Length | 9/16 in |
Dimension Type | Inch |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type No-Go (Minus), Pitch Diameter 0.6773 in, Pitch Diameter - No-Go Member 0.6773 in, Thread Class 2A, Thread Length 9/16 in, Thread Size 3/4 In.-10, Thread Type UNC, Compatible Holder Size 4T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.2, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1-1/4 X 1/2 5 Piece Flare NoZZle Kit Compatible With Loc Line (8401-0225)
- HOUGEN 50MM X 50MM Copperhead Carbide Tip Annular Cutter (18450)
- WRIGHT TOOL Spanner Wrench Adjustible Hook Black Ind (9632)
- CAPRI TOOLS 1/4 in x 5/16 in Super-Thin Open End Wrench (11850-14516)
- VERMONT GAGE Ring Gage, 7/16"-20 Size, Tool Steel (361137550)
- VERMONT GAGE Adj. Go Ring Gage, 1-8 UNC 2A (361162010)
- VERMONT GAGE Adj. Go Ring Gage, #4-40 UNC 2A (361110010)
- VERMONT GAGE Adj. Go Ring Gage, 7/8-14 UNF 2A (361158010)
- VERMONT GAGE Adj. Go Ring Gage, 3/4-10 UNC 2A (361152010)
- VERMONT GAGE Adj. No Go Ring Gage, 5/8-24 UNEF 2A (361149030)
- VERMONT GAGE Pipe Ring Gage, NPTF, L-1, 1-11 1/2 (451110010)
- Vermont Gage Ring Gauges