Shop All Ring Gauges
Vermont Gage
Adj. No Go Ring Gage, #3-56 UNF 2A
Mfr # 361108530
Zoro # G1357413
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type No Go
- Class 2A
- Thread Size #3-56
- Thread Type UNF
- Overall Thickness (In.) 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 361108530
- Zoro # G1357413
- UPC # 662631431730
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | #3-56 |
Outside Dia. (In.) | 1 in |
Thread Length (In.) | 5/32 in |
Compatible Holder Size | 1T |
Dimension Type | Inch |
Pitch Diameter | 0.0845 in |
Thread Length | 5/32 in |
Pitch Diameter - No-Go Member | 0.0845 in |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type No-Go (Minus), Pitch Diameter 0.0845 in, Pitch Diameter - No-Go Member 0.0845 in, Thread Class 2A, Thread Length 5/32 in, Thread Size #3-56, Thread Type UNF, Compatible Holder Size 1T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.2, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL TOOL 1/2"-12" Belt Sander (UT8718)
- FEIN CG13-150PDEV 6 In. Angle Grinder (CG13-150PDEV)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 8mm 6 pt Metric Socket, 6 Points (40707)
- MITUTOYO Steel Rule (182-171)
- VERMONT GAGE Ring Gage, 5/8"-18 Size, Tool Steel (361148050)
- VERMONT GAGE Adj. No Go Ring Gage, 3/4-10 UNC 2A (361152030)
- VERMONT GAGE Adj. No Go Ring Gage, 9/16-24 UNEF 2A (361145530)
- VERMONT GAGE Pipe Ring Gage, 1/4"-18 Size (441104010)
- VERMONT GAGE Ring Gage, UNEF, 2A Class, 1-3/16"-18Thread (361173510)
- VERMONT GAGE Ring Gage, Go/NoGo, 2A, 5/8-11 (361147050)
- VERMONT GAGE Ring Gage, 3/4"-16 Size, Tool Steel (361153050)
- Vermont Gage Precision Gauges & Accessories